CUT + COOL CUTTING & DRILLING OIL 308G

893.050044 - UNSPSC 15121502
0893050044083 1
CUT + COOL CUTTING & DRILLING OIL 308G CUT + COOL CUTTING & DRILLING OIL 308G
CUT + COOL CUTTING & DRILLING OIL 308G

Delivery

In stock delivery from our warehouses.

Multi-functional cutting oil used in a variety of applications from light to medium-heavy machine work

15.00 Promo Price : $15.00 $27.15
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 9:27 AM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 9:27 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 308 g
Base Mineral Oil
Colour Brown-Yellow
Flash point (oil) ~ 180 °C (356 °F)
Viscosity 28.5 mm²/sec
Density at 20 °C 0.853 g/cm³
Shelf Life 24 months (+20 °C) (68 °F)
VOC compliant Yes
Case Quantity 12
EAN 4099618408946

Features

Aerosol container
Universal use
Free of silicone, chlorine, resin and acid
Free of Paint Wetting Impairment Substances (PWIS)
Spray cools on contact
Protects tools
Good creeping properties
Excellent corrosion protection
Dissolves sticky residues & deposits
Good material compatibility

Benefits & Advantage

Creeps into tight spaces
Prevents welding of small material particles to cutting edge
Provides lasting protection against further formation of rust and corrosion
No re-treatment or preservation necessary
Gumming up of chips is prevented

Applications

For drilling, thread tapping, thread forming, turning, counter-sinking, reaming and sawing. Optimal for stainless steel, but also high-alloy & construction steel, non-ferrous and precious metals. Can be used as a preservative agent for semi-finished and finished parts, machine parts, and as gun oil.

Instructions

Spray directly on the cutting/machining tool from about 30 cm(12 in). Best results are obtained by using a minimal amount of cutting oil.

Notices

This information is only a recommendation based on our experience. Preliminary testing is required.

Customers Also Viewed

Is Often Bought With

You Might Also Like